Guardian Gear ZA420 38 Collapsible Crate Lrg Org/Yellow S
Mfr # ZA420 38
Zoro # G303959538
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Survival Gear
- MFR # ZA420 38
- Zoro # G303959538
- UPC # 721343420385
- Country of Origin China
- Category Pet Crates & Carriers
Description
Durable, water-resistant, and easy to clean, our Guardian Gear Collapsible Crates make travel and shows a breeze for pet and owner. Guardian Gear Collapsible Dog Crates are not recommended for puppies or other dogs who might chew the fabric.
- Large mesh windows on four sides provide maximum ventilation.
- Side panels have flaps that can be rolled open or left closed depending on the weather.
- Faux sheepskin mat provides comfort.
- Matching carrying case has a side storage pocket.
- Material - 100% Polyester .
- Size - Large 38 L x 26 W x 29 H in.
- Style - Orange and Yellow.
- Recommended sizing by breeds - Afghan, Doberman, German Shepherd, Irish Setter, Rottweiler, Collie.
Remove from case and lay flat. Unfold. Grip nylon carrying handle and lift. Raise either end panel and zip into place. Repeat for opposite end panel.
To DisassembleUnzip end panels, fold and store in case when dry.
Crate Sizing GuideMeasure dog’s height to the shoulders, and length from chest to rear of leg, then add 4 - 6 in. to each measurement.
CareWipe clean with damp cloth. Faux sheepskin mat is machine-washable; air dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Fork Latch w/Bolt, 1-3/8" x 2-3/8" (328534C)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- DB ELECTRICAL Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173; (1403-0001)
- SANTA BARBARA CHILI ROASTER 5 Burner Rotating Chili Roaster without Gas Regulator (CRBBQ-CR)
- GUARDIAN SURVIVAL GEAR Guardian Gear Tri-Fold Vehicle Pet Ramp - ZW9873 17 (ZW9873 17)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- SKEETER SCREEN Skeeter Screen 90700 Horse & Pet Spray (90700)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- DEMIS PRODUCTS. Demis Products 9.56 in. H X 12.5 in. W X 18 in. D Storage Crate Natural (1070248403)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44091 3-Story Cats House - Sky Blue & White (44091)
- Guardian Survival Gear Pet Crates & Carriers