Shop All Cold Weather Caps, Hats & Liners
Guardian
Sou'Wester Hat
Mfr # 778Y
Zoro # G107052190
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 11.2
- Height 0.1
- Material PVC
- Weight 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 778Y
- Zoro # G107052190
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 16 |
Width | 11.2 |
Height | 0.1 |
Details
Material | PVC |
Color | Yellow |
Weight | 0.26 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- MILWAUKEE TOOL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2021X12)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Authorized Personnel Only, Portrait (OS-DS-D-710-V-1035)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (CFG-900-XS)
- GUARDIAN Sou'Wester Hat (778B)
- GUARDIAN Sou'Wester Hat (778OD)
- GUARDIAN Air Weave Detachable Hood (985B BLK)
- 2W INTERNATIONAL Freezer Hood, Blue (FH-40)
- WIGWAM MILLS BLK Worsted Wool Cap (F4707-052-OS)
- TIMBERLAND PRO PRO(R) Watch Cap, OS (TB0A1V98148)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- Guardian Head Protection