Shop All Cold Weather Caps, Hats & Liners
Guardian
Sou'Wester Hat
Mfr # 778B
Zoro # G307204634
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.1 lbs.
- Width 11.1"
- Length 16.7"
- Material PVC
- Height 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 778B
- Zoro # G307204634
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Width | 11.1" |
Length | 16.7" |
Height | 0.6" |
Details
Weight | 1.1 lbs. |
Material | PVC |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- GUARDIAN Sou'Wester Hat (778Y)
- GUARDIAN Sou'Wester Hat (778OD)
- GUARDIAN Air Weave Detachable Hood (985B BLK)
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- Guardian Cold Weather Caps, Hats & Liners