Shop All Safety Glasses
Guardian
Safety Glasses, Smoke Scratch Resistant
Mfr # 2XG88HS
Zoro # G3818297
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke
- Frame Color Gray
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 2XG88HS
- Zoro # G3818297
- UPC # 875577004214
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Gender Universal, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Flexible Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polybag, Standards ANSI Z87.1-2003
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- SAN JAMAR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (SG10-PR-S)
- ERB SAFETY Clear Polycarbonate Anti-Fog, Scratch-Resistant (18620)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-06)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-25)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- Guardian Safety Glasses