Shop All Anchorage Connectors
Guardian
Roof Anchor, 420 lb., Metal
Mfr # 00645-M
Zoro # G9169587
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 16 in
- Includes Fasteners
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 00645-M
- Zoro # G9169587
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 16 in |
Depth | 12 in |
Width | 16 in |
Details
Item | Roof Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Includes | Fasteners |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | Galvanized steel |
Color | Silver |
Attaches To | Metal |
D-Ring Material | Steel |
Brand and Series | Guardian |
Description
Roof Anchor, D-Ring Material Steel, Length 16 in, Weight Capacity 420 lb, Width 16 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- Guardian Anchorage Connectors