Shop All Anchorage Connectors
Guardian
Roof Anchor, 420 lb., Concrete
Mfr # 00645-C
Zoro # G9169596
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 16 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 00645-C
- Zoro # G9169596
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 16 in |
Depth | 12 in |
Width | 16 in |
Details
Item | Roof Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Color | Silver |
Material | Galvanized steel |
D-Ring Material | Steel |
Attaches To | Concrete |
Brand and Series | Guardian |
Description
Roof Anchor, D-Ring Material Steel, Length 16 in, Weight Capacity 420 lb, Width 16 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- NMC Notice Monitored By Video Camera Sign, N297AB (N297AB)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- GUARDIAN Gap Anchor Point, 420 lb. (15176)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- SAFE KEEPER Beam Anchor Trolley Adjustable 3.5"-14" (SA08-SK)
- Guardian Fall Protection