Shop All Vehicle Floor Mats & Liners
Guardian
Mat, Scraper, Parqt, 2FtX3Ft
Mfr # PARQUET2X3
Zoro # G0061061
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Style Rectangular
- Thickness 0.5"
- Width (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian
- MFR # PARQUET2X3
- Zoro # G0061061
- UPC # 847029017899
- Country of Origin India
- Category Vehicle Floor Mats & Liners
Dimensions
Width (In.) | 24" |
Length (In.) | 36" |
Details
Item | Parquet Wiper Scraper Mat |
Color | Black |
Material | Rubber |
Style | Rectangular |
Thickness | 0.5" |
Application | Outdoor |
Description
Parquet Wiper Scraper Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHELSEA Gasket And Seal Kit - Pto (328356-50X)
- NATIONAL OIL SEALS & BEARINGS SLEEVE (99162)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- DON-JO Don-Jo: Hole Filler Plate 1-7/8" Duranautic Bronze (DNJ-BF-178-DU)
- GUARDIAN Mat, Scraper, Parqt, 3FtX5Ft (PARQUET3X5)
- 3D MAXPIDER TOYOTA TUNDRA 2007-2011 CREWMAX KAGU BLACK R1 R2 Floor Mat (L1TY14801509)
- HUSKY LINER 08-10 F250/F350/F450 SUPERDUTY FRONT FLOOR MATS-BLK (51201)
- WEATHERTECH Cargo Liners/Black, 40745 (40745)
- WEATHERTECH Front and Rear Floorliners, 440591-440222 (440591-440222)
- WEATHERTECH Front FloorLiners, Black, 449751 (449751)
- WEATHERTECH CargoLiners/Black, 40246 (40246)
- Guardian Vehicle Floor Mats & Liners