Shop All Vehicle Floor Mats & Liners
This Product is Discontinued
Guardian
Mat, 3FtX10Ft, Platinum, Rd (Discontinued)
Mfr # 94031080
Zoro # G0061140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red Brick
- Material Nylon/Polypropylene
- Style Rectangular
- Standards NFSI Certified
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 94031080
- Zoro # G0061140
- UPC # 847029007548
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length (In.) | 120" |
Width (In.) | 36" |
Details
Item | Walk-Off Indoor Wiper Mat |
Color | Red Brick |
Material | Nylon/Polypropylene |
Style | Rectangular |
Standards | NFSI Certified |
Thickness | 0.38" |
Application | Indoor |
Description
Walk-Off Indoor Wiper Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.