Shop All Drip Diverters
Guardian Industrial
Ceiling Panel With Drain, 2' X 4'
Mfr # 2X4KIT
Zoro # G908657921
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leak Diverter Width 2
- Leak Diverter Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Industrial
- MFR # 2X4KIT
- Zoro # G908657921
- UPC # 707022122375
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 |
Leak Diverter Length | 4 |
Details
Item | Ceiling Panel |
Description
Easy installation and removal once the leak has been repaired. Quickly replaces a leaking acoustical ceiling tile and diverts the water up to 25' away. Kit includes: 1 ceiling panel with drain elbow, 25' of re-usable drain hose, 6 ceiling grid clips and 9 adjustable hose hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Large, 1 Pair (MPT-58-010)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-YW)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- PIG PIG Drop-Ceiling Leak Diversion System, 6 lb. (TLS366)
- Guardian Industrial Spill Control Supplies