Shop All Rainsuits
Guardian
Heavy-Duty .30mm PVC Coveralls
Mfr # N726G GN XL-2XL
Zoro # G902681694
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Length 10
- Height 1
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 |
Height | 1 |
Width | 10 |
Outside Diameter | 2.41 |
Details
Color | Green |
Material | PVC |
Description
These heavy-duty .30 mm PVC coveralls stand up to heavy industrial chemicals, toxic pesticides, solvents and caustics. The tough, nylon-weave base lasts years and resists abrasion. Double-coated PVC inside and out resists contamination. The attached hood has drawstring closure and meets requirements for chemical-resistant headwear. Double storm flap over full-length zipper, reinforced crotch, raglan sleeve construction for free movement, and telescoping inner sleeve with elastic wrist. Extra-generous sizing provides air flow to keep you cool. Liquid proof and flame retardant. Green color. 2.25 lb. Washable, drip dry.
WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat.
NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat.
NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4SNW2-04-L)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- GUARDIAN Heavy-Duty .30mm PVC Coveralls (N726G M-L)
- CLC WORK GEAR Coat Trench Heavy Pvc 2Pc Med (R105M)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc Xl (SPU045-XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL 2-Piece Yellow EVA Rain Suit (44110/2XL)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- Guardian Workwear and Protective Clothing