Shop All Rain Jackets
Guardian
Guardian Air Weave Breathable Foreman's Raincoat - Black
Mfr # 975B XXL
Zoro # G807052261
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyurethane
- Length 15.2
- Fabric Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian
- MFR # 975B XXL
- Zoro # G807052261
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 15.2 |
Details
Color | Black |
Material | Polyurethane |
Fabric Weight | 0.6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- GUARDIAN Air Weave Breathable Rain Jacket (ZT910 Y XLG REG)
- GUARDIAN Air Weave Breathable Rain Jacket (ZT910 Y XXL REG)
- GUARDIAN Air Weave Breathable Foreman’s Raincoat, Yellow (975Y S)
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, M (70129_290-M)
- Guardian Rain Gear