Shop All Anchorage Connectors
Guardian
Gap Anchor Point, 420 lb.
Mfr # 15176
Zoro # G9169526
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 51 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, ANSI A10.32-12
- Material Aluminum/Stainless Steel/Powder-Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 15176
- Zoro # G9169526
- UPC # 672421151762
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 51 in |
Depth | 9 in |
Width | 8 in |
Details
Item | Gap Anchor Point |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, ANSI A10.32-12 |
Material | Aluminum/Stainless Steel/Powder-Coated Steel |
For Use With | Structural Frames from 24 in to 51 in |
Description
Gap Anchor Point, Tensile Strength 5,000 lb, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (G-EXMPG-02-S)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- Guardian Fall Protection