Shop All Entrance Mats
Guardian Floor Protection
WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L
Mfr # MLLWG031004
Zoro # G201846909
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 10 ft
- Material Rubber
- Color Charcoal (or Charcoal Gray)
- Application Indoor; Outdoor; Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Floor Protection
- MFR # MLLWG031004
- Zoro # G201846909
- UPC # 847029012146
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 36" |
Length | 10 ft |
Details
Material | Rubber |
Item | WtrGrd Wiper Scraper Indoor Mat |
Color | Charcoal (or Charcoal Gray) |
Application | Indoor; Outdoor; Floor |
Description
Floor mat protects your floors in high-traffic areas. The carpet-covered, rubber nibs scrape shoes of debris and pull moisture away from shoes. Rubber backing provides maximum durability and reduces sliding. Floor mat passes flammability standards DOCFFI-70.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (64030520)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 36" W x (WG031014)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- CALLOWAY MILLS Multi, 17 W x 29 L (106641729)
- Guardian Floor Protection Entrance Mats