Shop All Entrance Mats
Guardian Floor Protection
WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L
Mfr # MLLWG030504
Zoro # G501847101
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 60"
- Material Fiber; Polypropylene
- Color Charcoal (or Charcoal Gray)
- Application Indoor; Outdoor; Floor; Entryway; Breakroom; Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # MLLWG030504
- Zoro # G501847101
- UPC # 847029012160
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 36" |
Length | 60" |
Details
Material | Fiber; Polypropylene |
Item | WaterGuard Wiper Scraper Indoor Mat |
Color | Charcoal (or Charcoal Gray) |
Application | Indoor; Outdoor; Floor; Entryway; Breakroom; Kitchen |
Description
Floor mat protects your floors in high-traffic areas for indoor and outdoor use. Bi-level construction keeps dirt and moisture trapped beneath the shoe level. Raised border keeps water and dirt in the mat and off the floor. The carpet-covered, rubber nibs scrape shoes of debris and pull moisture away from shoes. Premium, 24 oz. polypropylene carpet dries quickly and will not rot. Mat offers 100 percent rubber backing for maximum durability. Rubber borders strengthen and enhance safety. Waterguard floor mat passes flammability standards DOCFFI-70.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (64030520)
- CALLOWAY MILLS Black, 18 W x 30 L (900131830)
- Guardian Floor Protection Floor Mats