Shop All Entrance Mats
Guardian Floor Protection
Outdoor Scraper Mat, Black, 48" W x
Mfr # 14040600
Zoro # G4077252
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24 lbs
- Overall Width 48 in
- Thickness 0.31"
- Overall Length 72 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Floor Protection
- MFR # 14040600
- Zoro # G4077252
- UPC # 847029040088
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Details
Weight | 24 lbs |
Thickness | 0.31" |
Item | Outdoor Scraper Mat |
Standards | NFSI Certified |
Mat Shape | Rectangular |
Backing Material | Vinyl |
Color | Black |
Application | Outdoor |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Surface Application | Molded Tread |
Description
Guardian Clean Step Outdoor Rubber Scraper Mat, Polypropylene, 48 x 72, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- STAR Right Spring (2P-Z4599)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- RUBBER-CAL "French Country Doormat Kit" - 2 Coco Coir Doormats and 1 Boot Scraper (10-108-014)
- Guardian Floor Protection Entrance Mats