Shop All Entrance Mats
Guardian Floor Protection
Mats, Charcoal, 36" W x
Mfr # WG030504
Zoro # G4077219
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Rubber®
- Overall Length 60 in
- Thickness 0.25"
- Mat Shape Rectangular
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # WG030504
- Zoro # G4077219
- UPC # 847029012160
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Details
Backing Material | Rubber® |
Thickness | 0.25" |
Mat Shape | Rectangular |
Item | Mats |
Application | Indoor |
Color | Charcoal |
Standards | NFSI Certified |
Weight | 8 lbs |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian WaterGuard Wiper Scraper Indoor Mat, 36 x 60, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, PR, WHITE/BLUE 8 (6113155)
- 3M Nut Base, W-2920 (0-00-51138-15525-4)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (09-H550SLPV/L)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- CAROLINES TREASURES 24 x 36 in. Welsh Pig Love Indoor or Outdoor Mat (CK5364JMAT)
- Guardian Floor Protection Entrance Mats