Shop All Entrance Mats
Guardian Floor Protection
Mats, Charcoal, 36" W x
Mfr # UGMM030504
Zoro # G4077620
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoor Entryway
- Weight 13 lbs
- Backing Material Rubber
- Color Charcoal
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Floor Protection
- MFR # UGMM030504
- Zoro # G4077620
- UPC # 847029055518
- Country of Origin Netherlands
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Application | Indoor Entryway |
Weight | 13 lbs |
Backing Material | Rubber |
Color | Charcoal |
Standards | NFSI Certified |
Item | Mats |
Mat Shape | Rectangular |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian EliteGuard Indoor/Outdoor Floor Mat, 36 x 60, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- Guardian Floor Protection Entrance Mats