Shop All Entrance Mats
Guardian Floor Protection
Mats, Charcoal, 24" W x
Mfr # EG020304
Zoro # G4077733
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6 lbs
- Thickness 0.13"
- Mat Shape Rectangular
- Application Indoor Entryway
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Floor Protection
- MFR # EG020304
- Zoro # G4077733
- UPC # 847029012207
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Weight | 6 lbs |
Thickness | 0.13" |
Mat Shape | Rectangular |
Application | Indoor Entryway |
Backing Material | Rubber® |
Item | Mats |
Color | Charcoal |
Backing Type | Textured |
Backing Material and Surface Material | Plastic |
Surface Design | Wiper Mat |
Description
Guardian EcoGuard Indoor/Outdoor Wiper Mat, Rubber, 24 x 36, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- TECHNICHE Large Nylon Cooling Vest, Khaki (6529-KHAKIL)
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- Guardian Floor Protection Floor Mats