Shop All Entrance Mats
Guardian Floor Protection
Mats, Brown, 48" W x
Mfr # WG040614
Zoro # G4077724
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Indoor
- Thickness 0.25"
- Overall Length 72 in
- Weight 12.35 lbs
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # WG040614
- Zoro # G4077724
- UPC # 847029012764
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 48 in |
Details
Application | Indoor |
Thickness | 0.25" |
Weight | 12.35 lbs |
Standards | NFSI Certified |
Mat Shape | Rectangular |
Backing Material | Rubber® |
Color | Brown |
Item | Mats |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian WaterGuard Indoor/Outdoor Scraper Mat, 48 x 72, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- CALLOWAY MILLS Black, 18 W x 48 L (106071848)
- Guardian Floor Protection Entrance Mats