Shop All Entrance Mats
Guardian Floor Protection
Mats, Brown, 36" W x
Mfr # WG031014
Zoro # G4077270
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 lbs
- Thickness 0.25"
- Standards NFSI Certified
- Application Indoor
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # WG031014
- Zoro # G4077270
- UPC # 847029022237
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 120 in |
Details
Weight | 15 lbs |
Thickness | 0.25" |
Standards | NFSI Certified |
Color | Brown |
Application | Indoor |
Backing Material | Rubber® |
Item | Mats |
Mat Shape | Rectangular |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian WaterGuard Indoor/Outdoor Scraper Mat, 36 x 120, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 48" W x (WG040614)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- RUBBER-CAL "French Country Doormat Kit" - 2 Coco Coir Doormats and 1 Boot Scraper (10-108-014)
- Guardian Floor Protection Floor Mats