Shop All Entrance Mats
Guardian Floor Protection
Mats, Black, 48" W x
Mfr # 94040635
Zoro # G4077225
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangular
- Application Indoor
- Overall Width 48 in
- Standards NFSI Certified
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 94040635
- Zoro # G4077225
- UPC # 847029000433
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Details
Mat Shape | Rectangular |
Application | Indoor |
Item | Mats |
Standards | NFSI Certified |
Thickness | 0.38" |
Color | Black |
Weight | 11.5 lbs |
Backing Material | Rubber |
Backing Type | Textured |
Backing Material and Surface Material | Nylon/Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian Platinum Series Indoor Wiper Mat, Nylon/Polypropylene, 48 x 72, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (94030535)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 36" W x (WG031014)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- CALLOWAY MILLS Black, 24 W x 36 L (900142436)
- Guardian Floor Protection Entrance Mats