Shop All Entrance Mats
Guardian Floor Protection
Mats, Black, 36" W x
Mfr # 94030535
Zoro # G4077663
original price:
$74.47
8% off
new price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 36 in
- Mat Shape Rectangular
- Weight 7.5 lbs
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 94030535
- Zoro # G4077663
- UPC # 847029045281
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Details
Mat Shape | Rectangular |
Weight | 7.5 lbs |
Standards | NFSI Certified |
Application | Indoor |
Item | Mats |
Color | Black |
Backing Material | Rubber |
Thickness | 0.38" |
Backing Type | Textured |
Backing Material and Surface Material | Nylon/Polypropylene |
Surface Design | Wiper Mat |
Description
Guardian Platinum Series Indoor Wiper Mat, Nylon/Polypropylene, 36 x 60, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- WATSON GLOVES Mad Cow Welder - Xlarge PR (2735-X)
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-6)
- Guardian Floor Protection Entrance Mats