Shop All Entrance Mats
Guardian Floor Protection
Floor Mat, Charcoal, 48" W x
Mfr # EGDFB040604
Zoro # G5889250
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25"
- Color Charcoal
- Weight 14 lbs
- Application Indoor
- Backing Material Crumb Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # EGDFB040604
- Zoro # G5889250
- UPC # 847029018315
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Details
Item | Floor Mat |
Thickness | 0.25" |
Color | Charcoal |
Weight | 14 lbs |
Application | Indoor |
Backing Material | Crumb Rubber |
Backing Type | Textured |
Backing Material and Surface Material | Recycled Bottles for Carpet; Recycled Tires for Rubber Backing |
Mat Shape | Rectangular |
Surface Application | Carpet |
Surface Design | Wiper Mat |
Description
Mat,48 In. x 72 In.,Ecoguard,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, XL (45120103XL)
- MILWAUKEE TOOL Impact Cut Level 5 Nitrile Dipped Gloves - Small (48-22-8980)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 48" W x (WG040614)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (94030535)
- CAROLINES TREASURES 24 x 36 in. Raas Cat Love Indoor or Outdoor Mat (CK5151JMAT)
- Guardian Floor Protection Floor Mats