Shop All Entrance Mats
Guardian Floor Protection
Floor Mat, Charcoal, 36" W x
Mfr # 64031030
Zoro # G5889357
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 120 in
- Color Charcoal
- Backing Material Vinyl
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 64031030
- Zoro # G5889357
- UPC # 847029004356
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 120 in |
Details
Item | Floor Mat |
Color | Charcoal |
Backing Material | Vinyl |
Thickness | 0.38" |
Weight | 17 lbs |
Application | Indoor |
Backing Type | Textured |
Backing Material and Surface Material | Nylon/Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Surface Application | Carpet |
Description
Mat,36 In. x 120 In.,Golden,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 36" W x (WG031014)
- CAROLINES TREASURES 24 x 36 in. Comb Tail Betta Love Indoor or Outdoor Mat (CK5483JMAT)
- Guardian Floor Protection Floor Mats