Shop All Entrance Mats
Guardian Floor Protection
Floor Mat, Brown, 36" W x
Mfr # 64030520
Zoro # G5889375
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Backing Material Vinyl
- Thickness 0.38"
- Weight 9.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 64030520
- Zoro # G5889375
- UPC # 847029004967
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | Vinyl |
Thickness | 0.38" |
Weight | 9.5 lbs |
Application | Indoor |
Backing Type | Textured |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Surface Application | Carpet |
Description
Mat,36 In. x 60 In.,Golden,Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- KONG USA Back-Up Lifeline, 30' (9VP000014KK)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- NMC Emergency Exit Keep Area Clear Plant Marking Stencil (PMS234)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- Guardian Floor Protection Entrance Mats