Shop All Entrance Mats
Guardian Floor Protection
Floor Mat, Black, 36" W x
Mfr # 94031035
Zoro # G5889320
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 120 in
- Color Black
- Backing Material Rubber
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Floor Protection
- MFR # 94031035
- Zoro # G5889320
- UPC # 847029006510
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 120 in |
Details
Item | Floor Mat |
Color | Black |
Backing Material | Rubber |
Thickness | 0.38" |
Weight | 18 lbs |
Standards | NFSI Certified |
Application | Indoor |
Backing Type | Textured |
Backing Material and Surface Material | Nylon/Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Surface Application | Carpet |
Description
Mat,36 In. x 120 In.,Platinum,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- ZING Sign, Danger Confined Space, 7x10, Adhesive (1977S)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 48" W x (WG040614)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- Guardian Floor Protection Floor Mats