Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 3 Channel, 24000 lb/Axle
Mfr # CP-3P-24
Zoro # G701049473
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cable
- Load Capacity 24,000 lb/Axle
- Number of Channels 3
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # CP-3P-24
- Zoro # G701049473
- UPC # 847821011255
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 36 in |
Channel Height | 3/4 in |
Width | 18 in |
Channel Width | 3/4 in |
Height | 1 1/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
For Use With | Cable |
Load Capacity | 24,000 lb/Axle |
Number of Channels | 3 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Weight | 20 lb |
Description
Cable Protector, Number of Channels 3, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 3/4 in, Load Capacity 24,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 36 in, Width 18 in, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- Guardian Floor Protection Cable Protectors