Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 2 Channel, 16000 lb/Axle
Mfr # CP-2P-16
Zoro # G901049419
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cable
- Number of Channels 2
- Load Capacity 16,000 lb/Axle
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # CP-2P-16
- Zoro # G901049419
- UPC # 847821011248
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 36 in |
Width | 15 in |
Channel Width | 3/4 in |
Height | 1 1/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
For Use With | Cable |
Number of Channels | 2 |
Load Capacity | 16,000 lb/Axle |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Texture | Diamond |
Weight | 16 lb |
Description
Cable Protector, Number of Channels 2, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 3/4 in, Load Capacity 16,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 36 in, Width 15 in, Texture Diamond, Weight 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle (DH-CR-6)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- Guardian Floor Protection Cable Protectors