Shop All Cable Protectors
This Product is Discontinued
Guardian Floor Protection
Cable Protector, 1 Channel, 16000 lb/Axle (Discontinued)
Mfr # CP-1P-16
Zoro # G701049435
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Cable
- Material Polyurethane
- Number of Channels 1
- Load Capacity 16,000 lb/Axle
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # CP-1P-16
- Zoro # G701049435
- UPC # 847821011231
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 36 in |
Width | 12 in |
Channel Width | 3/4 in |
Height | 1 1/4 in |
Details
Item | Cable Protector |
For Use With | Cable |
Material | Polyurethane |
Number of Channels | 1 |
Load Capacity | 16,000 lb/Axle |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Texture | Diamond |
Weight | 12 lb |
Description
Cable Protector, Number of Channels 1, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 3/4 in, Load Capacity 16,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 36 in, Width 12 in, Texture Diamond, Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.