Shop All Anti-Fatigue Mats
Guardian Floor Protection
36" L x Vinyl/Nitrile blend, 0.5" Thick
Mfr # 24020301DIAM
Zoro # G4228915
original price:
$50.35
10% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 36"
- Thickness 0.5"
- Material Vinyl/Nitrile blend
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 24020301DIAM
- Zoro # G4228915
- UPC # 847029016342
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Size | No Lip |
Details
Color | Black |
Thickness | 0.5" |
Material | Vinyl/Nitrile blend |
Surface Material | Vinyl |
Application | Indoor |
Mat Shape | Rectangular |
Weight | 7 lbs |
Description
Guardian Soft Step Supreme Anti-Fatigue Floor Mat, 24 x 36, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1014-L-18895)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X4X10BK)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BL)
- Guardian Floor Protection Anti-Fatigue Mats