Shop All Anti-Fatigue Mats
Guardian Floor Protection
36" L x Polypropylene, 0.38" Thick
Mfr # 24020302
Zoro # G7733404
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 36"
- Width 24"
- Material Polypropylene
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 24020302
- Zoro # G7733404
- UPC # 847029040149
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Details
Color | Black |
Material | Polypropylene |
Thickness | 0.38" |
Surface Material | Molded Ribbed |
Application | Indoor |
Mat Shape | Rectangular |
Weight | 5 lbs |
Description
Guardian Air Step Antifatigue Mat, Polypropylene, 24 x 36, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X42BYL)
- EASTERN METAL OF ELMIRA Stl Single Spring Compact Roll Up Stand (C-301-S-KLSH)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- GUARDIAN FLOOR PROTECTION 36" L x Vinyl/Nitrile blend, 0.5" Thick (24020301DIAM)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (475.38X2X40UNSBYL)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- Guardian Floor Protection Anti-Fatigue Mats