Shop All Anti-Fatigue Mats
Guardian Floor Protection
36" L x Polypropylene, 0.38" Thick
Mfr # 24020300
Zoro # G4228909
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Mat Shape Rectangular
- Weight 8 lbs
- Width 24"
- Standards APMA Seal of Acceptance; NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Floor Protection
- MFR # 24020300
- Zoro # G4228909
- UPC # 847029040125
- Country of Origin India
- Category Anti-Fatigue Mats
Dimensions
Width | 24" |
Length | 36" |
Details
Material | Polypropylene |
Mat Shape | Rectangular |
Weight | 8 lbs |
Standards | APMA Seal of Acceptance; NFSI Certified |
Thickness | 0.38" |
Color | Black |
Surface Material | Air Dome |
Application | Indoor |
Description
Guardian Flex Step Rubber Anti-Fatigue Mat, Polypropylene, 24 x 36, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, Gray, M, PR (541-M)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- BRADY Confined Space - Solid Lockable Covers S (151045)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- GUARDIAN FLOOR PROTECTION 36" L x Vinyl/Nitrile blend, 0.5" Thick (24020301DIAM)
- GUARDIAN FLOOR PROTECTION 60" L x Polypropylene, 0.38" Thick (24030502)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- DURABLE CORP 2' X 3' Black W/Yellow Border Anti-Fatigue Mat (442S23BKY)
- Guardian Floor Protection Floor Mats