Shop All Heat Resistant Gloves
Guardian
Flame Resist Neopren Glv 35 mil, Sz 10, PR
Mfr # IN-35 SIZE 10
Zoro # G0189457
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Thickness 35.00 mil
- For Glove Thickness 35.00 mil
- Glove Thickness 35 mil
- Cuff Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian
- MFR # IN-35 SIZE 10
- Zoro # G0189457
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | 10 |
Glove Length | 14 in |
Details
Item | Chemical Resistant Gloves |
Thickness | 35.00 mil |
For Glove Thickness | 35.00 mil |
Glove Thickness | 35 mil |
Cuff | Straight |
Application | Flame Resistant, Vapor Protestive |
Chemical Resistant Glove Material | Neoprene |
Color | Black |
Glove Texture Location | Smooth |
Description
Chemical Resistant Gloves, Neoprene, Smooth, 35 mil, 14 in, Cuff Straight, Glove Size 10, Color Black, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYMAX SoundShield Classic Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCLB-CL)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (596K)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR (240-11)
- MAGID Split Leather Hand Pads (4050-LHO)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- Guardian Gloves & Hand Protection