Shop All Anchorage Connectors
Guardian Equipment
Wood/Metal Roof Anchor, 10-3/4inLx3inW
Mfr # 00455
Zoro # G8130421
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 10 3/4 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # 00455
- Zoro # G8130421
- UPC # 126430045500
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 10 3/4 in |
Width | 3 in |
Depth | 3/4 in |
Details
Item | Roof Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | metal |
Attaches To | Wood and Metal |
Brand and Series | Guardian |
Description
Roof Anchor, Length 10 3/4 in, Weight Capacity 310 lb, Width 3 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT "Do Not Stack" Printed Pallet Cones, White, 50/Pack (525154)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-024)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- SUPER ANCHOR SAFETY 6"x6"x3/8" D-Plate Anchor w/Forged D-Ring Red Powder Coating. (1038)
- Guardian Equipment Fall Protection