Shop All Anchorage Connectors
Guardian Equipment
Wood Roof Anchor, 20inLx6-1/2inWx6-1/2inD
Mfr # 00342
Zoro # G8748467
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 20 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 00342
- Zoro # G8748467
- UPC # 672421003429
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 20 in |
Depth | 6 1/2 in |
Width | 6 1/2 in |
Details
Item | Roof Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | metal |
Attaches To | Wood |
Brand and Series | Guardian |
Description
Roof Anchor, Length 20 in, Weight Capacity 310 lb, Width 6 1/2 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- GUARDIAN EQUIPMENT Plate Anchor, 310 lb., Steel (00691)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- Guardian Equipment Anchorage Connectors