Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Waste Receptor, 1-1/4In. Ips Female
Mfr # 150-066-2
Zoro # G7397187
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spray Heads
- Material Cast Aluminum
- Accessory Type Waste Receptor
- Compatible with Series GS-Plus
- Thread Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 150-066-2
- Zoro # G7397187
- UPC # 013536200066
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Thread Size | 1 1/4 in |
Details
Item | Waste Receptor |
For Use With | Spray Heads |
Material | Cast Aluminum |
Accessory Type | Waste Receptor |
Compatible with Series | GS-Plus |
Compatible Mfr Part Number | G1760, G1760BC, G1760P, G1825, G1825BC, G1825P |
Compatible with Brand | Guardian |
Thread Type | IPS |
Description
Waste Receptor, Accessory Type Waste Receptor, Compatible Grainger Part Number 2LVH9, 2LVJ1, 2LVJ2, 2LVJ6, 2LVJ7, 2LVJ8, Compatible Mfr Part Number G1760, G1760BC, G1760P, G1825, G1825BC, G1825P, Compatible with Brand Guardian, Compatible with Series GS-Plus, For Use With Spray Heads, Material Cast Aluminum, Thread Size 1 1/4 in, Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Filter, Threaded, HEPA, Magenta, 6 PK, NIOSH 42 CFR 84 (PAPRFC3)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- KIWI LACE BOOT 72"" BLACK (70449)
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- Guardian Equipment Eyewash Stations and Shower Equipment