Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Wall Mtd Eye Wash/drench Hose
Mfr # G5026BP
Zoro # G0656997
original price:
$556.59
9% off
new price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Sub-Category Eyewash/Drench Hose Units
- Includes Identification Sign, Inspection Tag, Wall Bracket
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5026BP
- Zoro # G0656997
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Pipe Size | 3/8 in |
Description
Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Coverage Eyes, Drench Hose Valve Type Stay-Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- MSA SAFETY Filter, Bayonet, N95, White, 2 PK, NIOSH (818346)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, Plastic (G1902P)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- Guardian Equipment Eyewash and Shower Parts and Accessories