Shop All Eyewash Stations
Guardian Equipment
Wall Mounted Eyewash Station Stainless Steel
Mfr # G1724
Zoro # G4752334
product price: $476.52
/ea
Free Shipping & Returns
$476.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 7/8 in
- Width 15 5/8 in
- Color Silver
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1724
- Zoro # G4752334
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 6 7/8 in |
Width | 15 5/8 in |
Bowl Dia. | 11 1/2 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Depth | 13 3/4 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 13 3/4 in, Height 6 7/8 in, Width 15 5/8 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1819)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GUARDIAN EQUIPMENT Portable Eyewash Station, 15.0 gal. (G1562)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1891)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- Guardian Equipment Eyewash Stations and Shower Equipment