Shop All Eyewash Stations
Guardian Equipment
Wall-Mounted Eyewash Station
Mfr # G1848LH-R
Zoro # G1244516
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 3/4 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1848LH-R
- Zoro # G1244516
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 3/4 in |
Width | 6 1/2 in |
Depth | 16 3/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 16 3/4 in, Height 14 3/4 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series G1848
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- MEDIQUE First Aid Eye Wash, Bottle, 1 oz. (1981B)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH-L)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- Guardian Equipment Eyewash Stations and Shower Equipment