Shop All Eyewash Stations
Guardian Equipment
Wall-Mounted Eyewash Station
Mfr # G1848LH-L
Zoro # G1244507
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 3/4 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1848LH-L
- Zoro # G1244507
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 3/4 in |
Width | 6 1/2 in |
Depth | 16 3/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 16 3/4 in, Height 14 3/4 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series G1848
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- Guardian Equipment Eyewash Stations