Shop All Eyewash Stations
Guardian Equipment
Wall-Mounted Eyewash Station
Mfr # G1848
Zoro # G0613685
product price: $538.37
/ea
Free Shipping & Returns
$538.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 3/4 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1848
- Zoro # G0613685
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 3/4 in |
Width | 6 1/2 in |
Depth | 16 3/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 16 3/4 in, Height 14 3/4 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series G1848
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- NEVS 1/2" Color Coding Dots Red - Roll Form (DOT-12RL Red)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1200)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- HAWS Deck Mounted Eyewash Station No Bowl (7611)
- Guardian Equipment Eyewash Stations