Shop All Eyewash Stations
Guardian Equipment
Wall-Mounted Eyewash Station
Mfr # G1819
Zoro # G0613761
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 5/8 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1819
- Zoro # G0613761
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 13 5/8 in |
Width | 6 1/2 in |
Depth | 7 1/2 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 7 1/2 in, Height 13 5/8 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- 3M Combination Cartridge/Filter, Snap On/Off, HEPA, HF, OV, Magenta, Olive, 5 PK, NIOSH (TR-6820N)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC106-S)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- Guardian Equipment Eyewash Stations