Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Valve, Scald Protection, 1/2
Mfr # 600-541
Zoro # G0656945
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Length 4 1/2 in
- Color Silver
- Material Stainless Steel
- For Use With Eyewash, Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 600-541
- Zoro # G0656945
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 4 1/2 in |
Width | 1 in |
Height | 5 in |
Depth | 2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Drain Valve, Accessory Type Scald Protection Valve, Color Silver, Compatible Mfr Part Number G1942, G1943, Compatible with Brand Guardian, Compatible with Series Guardian Scald Protection Units, Depth 2 in, Height 5 in, Width 1 in, Features Closes at 95 Degrees F, Opens at 105 Degrees F, Temperature Actuated Scald Protection, For Use With Eyewash, Shower, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type IPS, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44334)
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- GUARDIAN EQUIPMENT Portable Unit Fill Cap (G1540CP)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- Guardian Equipment Eyewash Stations and Shower Equipment