Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Valve, ball, Drain Pan, 1, Assy
Mfr # AP600-355-FC20
Zoro # G0656979
original price:
$589.79
4% off
new price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Includes Valve, Valve Handle and Unions
- Color Yellow
- For Use With Guardian Recessed Combination Eye/Face Wash & Shower Stations
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP600-355-FC20
- Zoro # G0656979
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 4 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Details
Sub-Category | Replacement Parts |
Includes | Valve, Valve Handle and Unions |
Color | Yellow |
For Use With | Guardian Recessed Combination Eye/Face Wash & Shower Stations |
Material | Brass |
Features | For Emergency Shower |
Item | Shower Valve |
Accessory Type | On/Off Valve with Lever |
Compatible Mfr Part Number | GBF2150, GBF2152 |
Compatible with Series | Guardian |
Outlet Pipe Gender | Female |
Compatible with Brand | Guardian |
Outlet Pipe Thread Type | IPS |
Compatible With Mfr. | Guardian Guardian GBF2150 |
Inlet Pipe Gender | Female |
Maximum Inlet Pressure | 125 psi |
Inlet Pipe Thread Type | IPS |
Description
Shower Valve, Accessory Type On/Off Valve with Lever, Color Yellow, Compatible Mfr Part Number GBF2150, GBF2152, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 4 in, Height 5 in, Width 3 in, For Use With Guardian Recessed Combination Eye/Face Wash & Shower Stations, Includes Valve, Valve Handle and Unions, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type IPS, Material Brass, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- GUARDIAN EQUIPMENT Two-Way Standing Seam Roof Clamp (10600)
- GUARDIAN EQUIPMENT Galvanized Pipe Pack (AP500-100)
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- BRADLEY Thermostat Kit (S65-171)
- Guardian Equipment Eyewash Stations and Shower Equipment