Shop All Mixing Valves
Guardian Equipment
Thermostatic Mixing Valve, 1/2" NPT
Mfr # G6020
Zoro # G3980340
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 3 gpm - 13 gpm
- Inlet Size 1/2 in NPT
- Height 6 1/4 in
- Width 3 3/8 in
- Depth 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G6020
- Zoro # G3980340
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in NPT |
Height | 6 1/4 in |
Width | 3 3/8 in |
Depth | 7 3/8 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Description
Thermostatic Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Guardian, Compatible with Series Guardian Mixing Valves, Depth 7 3/8 in, Height 6 1/4 in, Width 3 3/8 in, Features Flow Capacity of 13 gal (49 liters) per minute at 30 PSI (2.1 bar) Pressure Drop, Inlet has a Lockable Shutoff Valve, Lead-Free, For Use With Drench Hoses, Eyewashes, Includes Stainless Steel Wall Bracket for Mounting, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- DIXON Push-In Male Elbow, 1/8"NPT, OD1/4" (31095611DOT)
- KOHLER Awaken B90 2.0 Gpm Multifunction Showerhead (72424-BN)
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1" NPT (G6040)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (3/4 LF 1170 PEX)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B-SC M3)
- Guardian Equipment Valves