Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Test Kit, Shower, Assy
Mfr # AP250-005
Zoro # G0657015
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Accessories
- For Use With Emergency Showers & Safety Stations
- Features 72-1/2 in Test Chute
- Length 48 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP250-005
- Zoro # G0657015
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 48 in |
Details
Sub-Category | Accessories |
For Use With | Emergency Showers & Safety Stations |
Features | 72-1/2 in Test Chute |
Item | Test Kit |
Color | Yellow |
Includes | 48 in Telescopic Aluminum Pole, 11-1/2 in Diameter Tyvek(R) Test Chute, Plastic Pail, Eyewash Tester |
Material | Tyvek |
Standards | ANSI Z358.1 |
Accessory Type | Test Kit |
Compatible with Series | Guadian Showers |
For Equipment Type | Showers, Showers with Eyewash |
Compatible with Brand | Guardian |
Description
Test Kit, Accessory Type Test Kit, Color Yellow, Compatible with Series Guadian Showers, Features 5 Gallon Bucket, 72 1/2 in Test Chute, For Use With Emergency Showers & Safety Stations, Includes Pole, Bucket, Eyewash Gauge, Shower Funnel, Material Tyvek, Compatible with Brand Guardian, Height 72 1/2 in, Standards ANSI Z358.1, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C36)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- DIXON Pistol Grip, Water Nozzle (CSN75)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- GUARDIAN EQUIPMENT 1/2" IPS Ball Valve, with Flag Handle (AP600-101H)
- GUARDIAN EQUIPMENT Drench Hose Valve Repair Kit (RK600-240)
- SPEAKMAN Cartridge S-3552/s-3562-ld (RPG05-0822)
- Guardian Equipment Eyewash and Shower Parts and Accessories