Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Tank Gasket, PK6
Mfr # 400-017-5R
Zoro # G0120885
product price: $38.79
/pk 6, $6.47/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G1562
- Fits Brand Guardian
- Depth 4 in
- Series Guardian Pressurized Eyewash
- Compatible with Series Guardian Pressurized Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 400-017-5R
- Zoro # G0120885
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 4 in |
Width | 1 in |
Height | 1 in |
Details
For Use With Mfr. Model Number | G1562 |
Fits Brand | Guardian |
Item | Tank Gasket |
Series | Guardian Pressurized Eyewash |
Compatible with Series | Guardian Pressurized Eyewash |
Accessory Type | Tank Gasket |
Compatible With Mfr. | Guardian Guardian Pressurized Eyewash G1561 |
Color | Silver |
Compatible with Brand | Guardian |
Number of Pieces | 6 |
Compatible Mfr Part Number | G1561, G1562 |
Sub-Brand | Guardian |
For Use With | Eyewash |
Description
Tank Gasket, Accessory Type Tank Gasket, Color Silver, Compatible Grainger Part Number 9XD46, Compatible Mfr Part Number G1561, G1562, Compatible with Brand Guardian, Compatible with Series Guardian Pressurized Eyewash, Depth 4 in, Height 1 in, Width 1 in, For Use With Eyewash, Number of Pieces 6, Series Guardian Pressurized Eyewash, Sub-Brand Guardian, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- GUARDIAN EQUIPMENT Clamp Bolt, Clip and Tank Gasket (AP400-017-4R)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- GUARDIAN EQUIPMENT Sign, Station, Ge (250-008G)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- GUARDIAN EQUIPMENT Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity (G1540)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- Guardian Equipment Eyewash Stations and Shower Equipment