Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Sst 1In. Shower Valve, Vertical
Mfr # AP620-335V
Zoro # G7312243
original price:
$373.88
5% off
new price: $353.73
/ea
Free Shipping & Returns
$353.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Actuator, Shower Valve
- Height 3 in
- Width 3 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP620-335V
- Zoro # G7312243
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 3 in |
Width | 3 in |
Depth | 3 in |
Outlet Pipe Size | 1 in |
Inlet Pipe Size | 1 in |
Details
Item | Shower Valve |
For Use With | Actuator, Shower Valve |
Material | Stainless Steel |
Color | Silver |
Standards | ANSI Z358.1, ETL 101496 |
Outlet Pipe Thread Type | IPS |
Inlet Pipe Thread Type | IPS |
Maximum Inlet Pressure | 125 psi |
Outlet Pipe Gender | Female |
Inlet Pipe Gender | Female |
Compatible with Brand | Guardian |
Accessory Type | On/Off Valve with Lever |
Compatible Mfr Part Number | G1540 |
Compatible with Series | Guardian |
Description
Shower Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible Grainger Part Number 2LVL4, Compatible Mfr Part Number G1540, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Actuator, Shower Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type IPS, Material Stainless Steel, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female, Outlet Pipe Size 1 in, Outlet Pipe Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586TLYXL000100)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Grn, Assy (AP450-032GRN)
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- GUARDIAN EQUIPMENT Inlet Adapter, PK3 (AP400-009)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- GLOBAL INDUSTRIAL Replacement Emergency Station Thread Drain Plate (708RP542)
- Guardian Equipment Eyewash and Shower Parts and Accessories