Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray/dust Cover, stn, Gs, Assy
Mfr # AP470-040
Zoro # G1244820
product price: $29.47
/ea
$29.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessories
- Material Plastic
- Length 11 in
- Includes Mounting Ties
- For Use With Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP470-040
- Zoro # G1244820
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 11 in |
Details
Sub-Category | Accessories |
Item | Spray/dust Cover,stn, Gs, Assy |
Material | Plastic |
Includes | Mounting Ties |
For Use With | Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations |
Standards | ANSI Z535.2 |
Color | Gray/Silver |
Accessory Type | Hinged Spray Cover for Eye Wash |
Description
Hinged Spray Cover for Eye Wash, Material Plastic, Gray/Silver, Length 11 in, For Use With Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations, Standards ANSI Z535.2, Includes Mounting Ties, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- HAWS Eyewash Head, Haws (0002974804.13)
- Guardian Equipment Eyewash and Shower Parts and Accessories