Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Spray/dust Cover, gs, PK2
Mfr # AP470-002YEL-R
Zoro # G3613797
product price: $9.33
/pk 2, $4.67/ea
Sold in multiples of 2 for $18.66
$18.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Length 7/16 in
- Material Polypropylene
- Color Gray, Yellow
- Features Dense (60 pore per inch) Polyurethane Filter, 1.6 gpm Flow Control, Full Spray of Water Across a Range of Working Pressures From 30 to 100 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP470-002YEL-R
- Zoro # G3613797
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 7/16 in |
Details
Sub-Category | Replacement Parts |
Item | Spray/Dust Cover |
Material | Polypropylene |
Color | Gray, Yellow |
Features | Dense (60 pore per inch) Polyurethane Filter, 1.6 gpm Flow Control, Full Spray of Water Across a Range of Working Pressures From 30 to 100 PSI |
For Use With | Eyewash |
Accessory Type | Dust Cap |
Compatible with Series | Guardian |
Compatible Mfr Part Number | AP470-001YEL, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1902P, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994 |
Compatible with Brand | Guardian |
Compatible With Mfr. | Guardian Guardian AP470-001YEL, Guardian Guardian G1805LH, Guardian Guardian G1806, Guardian Guardian G1806LH, Guardian Guardian G1814, Guardian Guardian G1814P, Guardian Guardian G1825, Guardian Guardian G1825P, Guardian Guardian G1849, Guardian Guardian G1891, Guardian Guardian G1902, Guardian Guardian G1902P, Guardian Guardian G1991, Guardian Guardian G5022, Guardian Guardian G5026, Guardian Guardian G5046, Guardian Guardian GBF1724, Guardian Guardian GBF1909, Guardian Guardian GBF1994 |
Description
Spray/Dust Cover, Accessory Type Dust Cap, Color Gray, Yellow, Compatible Mfr Part Number AP470-001YEL, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1902P, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eyewash, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 9 - 3 Piece, 5PK (841614)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950BC)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- Guardian Equipment Eyewash and Shower Parts and Accessories